GEDORE

GEDORE 1500 ES-19 IS Tool module with tool assortment

  • ERIKS:23900033
  • Manufacturer:4010886840320
Image 1
Made of impact-resistant ABS plastic, black grained, Oil and acid resistent
Save to list

€289.06/ pieceexcl. VAT

€349.76incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
1/2"
Connection size
12.5 mm
Total number of tools
1 pce
With ratchet
No
Number of socket spanners
19
Number of hexagonal sockets
0
Number of Torx sockets
0
Number of sockets for screwdriver
5