






€4,354.35/ pieceexcl. VAT
€5,268.76incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 ES |
Type | Tool assortment |
Set version | Reversible ratchet, Handle, Extension, Universal joint, Socket, Screwdriver, Bit holder, Screw remover, hexagon - 1/2" square Insert holder, Combination spanner UD-profile, Plier, VDE Side cutter, VDE Voltage tester slotted, Punch, Chisel, Scraper, |
Material | Steel |
Total number of tools | 325 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 138.4 kg |