






€3,166.44/ pieceexcl. VAT
€3,831.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 ES |
Type | Tool Trolley With Tool Assortment |
Set version | Combination spanner set, Double open-end spanner set, Socket set, Set of screwdriver sockets, Set of screwdriver sockets, Accessories for sockets, Socket set, Socket set, Set of open-end spanner with ring ratchet, Pliers assortment, Chisel assortment, Me |
Material | Steel |
Total number of tools | 207 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 117.1 kg |