

€12.58/ pieceexcl. VAT
€15.22incl. VAT
14 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type of accessory | Separator plastic |
Accessory | Yes |
Spare part | No |
Suitable for perforated backboard | No |
Width | 475 mm |
Height | 40 mm |
Depth | 400 mm |
Material | Plastic |
Colour | Black |