

€45.08/ pieceexcl. VAT
€54.55incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type of accessory | Distance module |
Accessory | Yes |
Spare part | No |
Suitable for perforated backboard | No |
Punch shape | Other |
Width | 475 mm |
Height | 40 mm |
Depth | 77 mm |
Screw mounting | No |
Plug-in mounting | No |
Material | Steel |
Colour | Steel |