

€5.28/ pieceexcl. VAT
€6.39incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type of accessory | Separator steel |
Accessory | Yes |
Spare part | No |
Suitable for perforated backboard | No |
Width | 157 mm |
Height | 42 mm |
Material | Plastic |
Colour | Black |