
€18.46/ pieceexcl. VAT
€22.34incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type of accessory | Separator plastic |
Accessory | Yes |
Spare part | No |
Suitable for perforated backboard | No |
Width | 310 mm |
Height | 42 mm |
Material | Plastic |