GEDORE

GEDORE 1500 CTD-20 BIT Tool module with tool assortment

  • ERIKS:23900034
  • Manufacturer:4010886840337
Image 1
For models 2005, workster, 2430 and 1504 XL with distance module 1500 ED-70 S, Dimensions: W 475 x D 77 x H 40 mm, Dimensions: W 475 x D 77 x H 40 mm
Save to list

€262.66/ pieceexcl. VAT

€317.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
1/4"
Connection size
6.3 mm
Total number of tools
45 pce
With ratchet
No
Number of socket spanners
10
Number of hexagonal sockets
5
Number of Torx sockets
11
Number of sockets for screwdriver
10