GEDORE

GEDORE 1500 CT1-ITX 19 LKP Check-Tool insert with assortment

  • ERIKS:12738272
  • Manufacturer:4010886895276
Image 1
Dimensions: 157.5 x 310 x 35 mm
Save to list

€341.86/ setexcl. VAT

€413.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
1/2"
Connection size
12.5 mm
Total number of tools
19 pce
With ratchet
No
Number of socket spanners
0
Number of hexagonal sockets
0
Number of Torx sockets
18
Number of sockets for screwdriver
0