GEDORE

GEDORE 1500 CT1-IN 19 LKM Screwdriver bit socket set 1/2" in 1/3 CT module

  • ERIKS:12738269
  • Manufacturer:4010886895252
Image 1
Dimensions: 157.5 x 310 x 35 mm
Save to list

€211.18/ setexcl. VAT

€255.53incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
1/2"
Connection size
12.5 mm
Total number of tools
13 pce
With ratchet
No
Number of socket spanners
0
Number of hexagonal sockets
13
Number of Torx sockets
0
Number of sockets for screwdriver
0