

€117.46/ pieceexcl. VAT
€142.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Number of ring spanners | 0 |
Number of ratchet combination wrenches | 0 |
Number of open-end spanners | 0 |
Number of combination spanners | 10 |
Number of reversible ratchet wrenches | 0 |
Number of swivel head wrenches | 0 |
Number of double head spanners | 0 |
Number of swivelhead spanners | 0 |
Total number of tools | 10 |
Surface protection | Chromium-plated |
Packaging | Other |