GEDORE

GEDORE 1500 CT1-30 Check-Tool insert with assortment

  • ERIKS:12738263
  • Manufacturer:4010886895313
Image 1
Dimensions: 157.5 x 310 x 35 mm
Save to list

€325.02/ setexcl. VAT

€393.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
3/8"
Connection size
10 mm
Total number of tools
24 pce
With ratchet
Yes
Number of socket spanners
14
Number of hexagonal sockets
5
Number of Torx sockets
0
Number of sockets for screwdriver
0