

€79.19/ pieceexcl. VAT
€95.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 CT1-2150 PH |
Type | Screwdriver Set |
Number of crosshead screwdrivers PH | 2 |
Number of crosshead screwdrivers PZ | 0 |
Number of slotted screwdrivers | 4 |
Number of Torx screwdrivers | 0 |
Total number of tools | 6 |
Blade material | Vanadium plus Steel |
Grip design | 3-Component |
Packaging | Check Tool module (1/3) |