GEDORE

GEDORE 1500 CT1-20 Check-Tool insert with assortment

  • ERIKS:12742491
  • Manufacturer:4010886895290
Image 1
Dimensions: 157.5 x 310 x 35 mm
Save to list

€323.83/ setexcl. VAT

€391.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
1/4"
Connection size
6.3 mm
Total number of tools
37 pce
With ratchet
Yes
Number of socket spanners
18
Number of hexagonal sockets
5
Number of Torx sockets
9
Number of sockets for screwdriver
0