GEDORE

GEDORE 1500 CT1-19 Check-Tool insert with assortment

  • ERIKS:12738260
  • Manufacturer:4010886895191
Image 1
With accessories made from GEDORE vanadium steel 31CrV3, With fine toothed, dial change ratchet, in 1/3 Check-Tool-Module, Fast optical completeness check due to 2-coloured foam inserts, Each tool is securely held in its own pocket, grip recesses facilitate removal of the tools, Resistant to oil and grease, easy to clean
Save to list

€226.75/ setexcl. VAT

€274.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
1/2"
Connection size
12.5 mm
Total number of tools
1 pce
With ratchet
No
Number of socket spanners
19
Number of hexagonal sockets
7
Number of Torx sockets
0
Number of sockets for screwdriver
0