GEDORE

GEDORE 1500 CT1-142 Check-Tool insert with assortment

  • ERIKS:13293981
  • Manufacturer:4010886895399
Image 1
Dimensions: 157.5 x 310 x 35 mm
Save to list

€171.58/ pieceexcl. VAT

€207.61incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of end cutting pliers
0
Number of washstand pliers
0
Number of combination pliers
1
Number of flat nose pliers
1
Number of round nose pliers
0
Number of telephone pliers
0
Number of diagonal cutting nippers
1
Number of wire stripper pliers
0
Number of water pump pliers
1
Number of pipe wrenches
0
Number of fencing pliers
0
Number of pincers
0
Number of sealing pliers
0
Number of circlip pliers
0
Number of cable tie tools
0
Number of grip pliers
0
Number of siphon pliers
0
Total number of tools
4
Packaging
Other
Weight
1217 g