

€23.10/ pieceexcl. VAT
€27.95incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Construction type | Hand |
Suitable for demagnetizing | Yes |
Length | 52 mm |
Width | 50 mm |
Height | 26 mm |