

€131.87/ pieceexcl. VAT
€159.56incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type of accessory | Rear panel |
Accessory | Yes |
Spare part | No |
Suitable for perforated backboard | No |
Punch shape | Rectangular |
Width | 495 mm |
Material | Plastic |