

€31.75/ pieceexcl. VAT
€38.42incl. VAT
12 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 260 mm |
Max. cheeks opening | 39 mm |
Jaw length | 41 mm |
Number of positions | 7 |
Hinge | Sliding joint |
Surface protection | Chromium-plated |
Grip design | 2-components |
Handle cover | Plastic grips |
Low spark model | No |
Insulated | No |
Isolation protection 1000 V | No |
With impact protection | No |
Antimagnetic | No |
Head width | 47 mm |
Head height | 47 mm |
Weight | 425 g |