

€407.86/ pieceexcl. VAT
€493.51incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Material | Steel |
Width | 698 mm |
Height | 387 mm |
Depth | 320 mm |
Total number of compartments | 1 |
With divider | No |
Removable tray | Yes |
With foam | No |
With lock | No |
Padlock shackle | Yes |
With telescopic handle | No |
Rollable | No |
With shoulder strip | No |
Colour | Blue |
Signal-red | No |
Model | Tool box |