

€658.63/ pieceexcl. VAT
€796.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Material | Steel |
Material quality | Other |
Width | 625 mm |
Height | 400 mm |
Depth | 305 mm |
Total number of compartments | 3 |
With foam | No |
With lock | Yes |
Padlock shackle | No |
With telescopic handle | No |
Rollable | No |
With shoulder strip | No |
Colour | Blue |
Signal-red | No |
Model | Other |