

€40.83/ pieceexcl. VAT
€49.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 142-430 |
Type | Prybar |
Length | 430 mm |
Weight | 405 g |
Material | Aluminium |
With straight cutting edge | No |
With curved cutting edge | No |
With point | Yes |
With claw | No |
With ball head | No |