GEDORE

GEDORE 1400 L Tool cabinet empty 970x650x250mm

  • ERIKS:23194696
  • Manufacturer:4010886661260
Image 1
Dimensions: H 970 x W 650 x D 250 mm, With shelf, 3 drawers and fixed tool holders, Doors: Drawers:
Save to list

€1,318.59/ pieceexcl. VAT

€1,595.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Material
Steel
With rear wall
Yes
Number of drawers
3
Lockable
Yes
Width
650 mm
Depth
250 mm
Height
650 mm