

€47.02/ pieceexcl. VAT
€56.89incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 139 |
Type | Prybar |
Type | Crowbars |
Length | 400 mm |
Diameter | 14 mm |
Weight | 480 g |
Material | Steel |
With straight cutting edge | No |
With curved cutting edge | No |
With point | Yes |
With claw | No |
With ball head | No |