

€103.95/ pieceexcl. VAT
€125.78incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 460 mm |
Suitable for | Plate material |
Max. cheeks opening | 280 mm |
Total length | 460 mm |
Jaw length | 250 mm |
Insulated | No |
Welding tongs | Yes |