

€41.58/ pieceexcl. VAT
€50.31incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 280 mm |
Suitable for | Universal |
Max. cheeks opening | 90 mm |
Total length | 280 mm |
Insulated | No |
Welding tongs | Yes |