




€47.02/ pieceexcl. VAT
€56.89incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 138-400 |
Type | Bending Tool |
Length | 401 mm |
Diameter | 17 mm |
Weight | 645 g |
Material | Vanadium steel |
With straight cutting edge | No |
With curved cutting edge | No |
With point | No |
With claw | No |
With ball head | No |