

€40.41/ pieceexcl. VAT
€48.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 230 mm |
Suitable for | Plate material |
Max. cheeks opening | 60 mm |
Total length | 220 mm |
Insulated | No |
Welding tongs | No |