

€69.29/ pieceexcl. VAT
€83.84incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 250 mm |
Suitable for | Plate material |
Max. cheeks opening | 50 mm |
Total length | 250 mm |
Insulated | No |
Welding tongs | No |