

€30.02/ pieceexcl. VAT
€36.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Suitable for | Plate material |
Max. cheeks opening | 32 mm |
Total length | 230 mm |
Insulated | No |
Welding tongs | No |