

€49.65/ pieceexcl. VAT
€60.08incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 200 mm |
Suitable for | Plate material |
Max. cheeks opening | 30 mm |
Total length | 200 mm |
Insulated | No |
Welding tongs | No |