

€61.87/ pieceexcl. VAT
€74.86incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Crowbars |
Diameter tip | 5 mm |
Length | 500 mm |
Material | Chrome-vanadium steel |
Shaft Diameter | 20 mm |
Shank shape | Octagonal |
With hand protection | No |