

€22.26/ pieceexcl. VAT
€26.93incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Special tools |
Diameter tip | 8 mm |
Length | 200 mm |
Material | Chrome-vanadium steel |
Shank shape | Round |
With hand protection | No |