

€86.62/ pieceexcl. VAT
€104.81incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Special tools |
Diameter tip | 16 mm |
Length | 380 mm |
Material | Chrome-vanadium steel |
Shank shape | Round |
With hand protection | No |