

€61.87/ pieceexcl. VAT
€74.86incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Special tools |
Diameter tip | 15 mm |
Length | 340 mm |
Material | Chrome-vanadium steel |
Shank shape | Round |
With hand protection | No |