

€55.68/ pieceexcl. VAT
€67.37incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Special tools |
Diameter tip | 14 mm |
Length | 315 mm |
Material | Chrome-vanadium steel |
Shank shape | Round |
With hand protection | No |