

€24.74/ pieceexcl. VAT
€29.94incl. VAT
13 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Special tools |
Diameter tip | 10 mm |
Length | 230 mm |
Material | Chrome-vanadium steel |
Shank shape | Round |
With hand protection | No |