

€18.06/ pieceexcl. VAT
€21.85incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 134 |
Type | Three-Edged Flat Ground Scraper |
Shape | Triangular |
Hollow ground scraper | No |
With handgrip | Yes |
Total length | 270 mm |
Blade length | 150 mm |
Adjustable | No |