




€24.22/ pieceexcl. VAT
€29.31incl. VAT
32 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 133 |
Type | Gasket scraper |
Shape | Flat |
Hollow ground scraper | No |
With handgrip | Yes |
Total length | 10 in |
Total length | 240 mm |
Adjustable | No |
Chisel width | 22.5 mm |