

€19.52/ pieceexcl. VAT
€23.62incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 133 F |
Type | Flat Scraper |
Shape | Flat |
Hollow ground scraper | No |
With handgrip | Yes |
Total length | 315 mm |
Blade length | 200 mm |
Adjustable | No |
Chisel width | 20 mm |