

€604.49/ pieceexcl. VAT
€731.43incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Model | Metric |
Single wrench model | No |
Wrench width | 110 mm |
Length | 500 mm |
Isolation protection 1000 V | 0 |
Low spark model | No |
Wrench size small | 19 mm |
Head width small | 225.5 mm |
Height of head small | 46.3 mm |
Suitable for tommy bar | No |
With tommy bar | No |
Surface protection | Other |
VDE tested | No |