




€13.15/ pieceexcl. VAT
€15.91incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 132 |
Type | Three-Edged Hollow Ground Scraper |
Shape | Triangular |
Hollow ground scraper | Yes |
With handgrip | Yes |
Total length | 260 mm |
Blade length | 150 mm |
Adjustable | No |