

€17.32/ pieceexcl. VAT
€20.96incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 131 |
Type | Curved Bearing Scraper |
Shape | Curved |
Hollow ground scraper | No |
With handgrip | Yes |
Total length | 315 mm |
Blade length | 200 mm |
Adjustable | No |