

€14.84/ pieceexcl. VAT
€17.96incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 130 |
Type | Three-Edged Bearing Scraper |
Shape | Triangular |
Hollow ground scraper | No |
With handgrip | Yes |
Total length | 270 mm |
Blade length | 150 mm |
Adjustable | No |