

€98.18/ pieceexcl. VAT
€118.80incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 14 mm |
Suitable for maximum pipe diameter | Other |
Length | 355 mm |
Weight | 840 g |
Low spark model | No |
Model | Band loop |
Surface protection | Varnished |
Handle cover | Varnished |
Grip design | Other |