

€14.70/ pieceexcl. VAT
€17.79incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Nail pullers |
Length | 350 mm |
Diameter | 18 mm |
Material | Steel |
Colour | Other |
With straight cutting edge | Yes |
With curved cutting edge | Yes |
With point | No |
With claw | Yes |
With ball head | No |