

€7.17/ pieceexcl. VAT
€8.68incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Parallel pin punches |
Diameter tip | 9 mm |
Length | 150 mm |
Material | Chrome-vanadium steel |
Shaft Diameter | 12 mm |
Shank shape | Octagonal |
With hand protection | No |