

€5.98/ pieceexcl. VAT
€7.24incl. VAT
7 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Parallel pin punches |
Diameter tip | 2 mm |
Length | 150 mm |
Diameter | 10 mm |
Weight | 70 g |
Material | Chrome-vanadium steel |
Shaft Diameter | 10 mm |
Shank shape | Octagonal |
With hand protection | No |