GEDORE

GEDORE 119-1,5 Pin punch 1.5mm

  • ERIKS:11894998
  • Manufacturer:4017981004169
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Acc. to DIN 6450, GEDORE vanadium steel, Striking heads inductively tempered, Special sizes available on request, * not standardised
Save to list

€5.98/ pieceexcl. VAT

€7.24incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
119
Type
Pin Punch
Material
Vanadium steel
Total number of tools
1
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
0.03 kg