GEDORE

GEDORE 116 A Pin punch set 6 pcs in plastic holder

  • ERIKS:23077815
  • Manufacturer:4010883875769
Image 1
Image 2
Image 1
Image 2
Carefully hardened and tempered along the full length, Working edge polished and clear varnished
Save to list

€37.10/ pieceexcl. VAT

€44.89incl. VAT

6 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
116
Type
Pin punch set
Number of drift punches
6
Number of chisels straight
0
Number of chisels V-shape
0
Number of chisels semi round
0
Number of chisels flat
0
Number of chisels pointed
0
With centre punch
No
Total number of tools
6
Shank shape
Octagonal
Packaging
Other
Material
Chrome-vanadium steel